Shop All Machining Vises
Palmgren
Swivel Base For 19F396 Milling Vise
Mfr # 9626609
Zoro # G4797931
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19F396 Milling Vise
- Features Allows Positioning in 1 Degrees Increments
- Size 11-3/4 in x 12-3/4 in x 7/8 in
- Type Swivel Base
- Product Type Swivel Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9626609
- Zoro # G4797931
- UPC # 081834266091
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Size | 11-3/4 in x 12-3/4 in x 7/8 in |
Mounting Hole Size | 11/16 in |
Overall Length | 14 in |
Overall Height | 4 in |
Overall Width | 13 in |
Details
Item | Vise Base |
For Use With | 19F396 Milling Vise |
Features | Allows Positioning in 1 Degrees Increments |
Type | Swivel Base |
Product Type | Swivel Base |
Includes | 11/16 in Keyway |
Compatible Manufacturer Model Number | 9626608 |
Swivel Angle | 360 Degrees |
Compatible Product Type | Vises |
Description
Vise Base, Swivel Base, 11-3/4 in x 12-3/4 in x 7/8 in, For Use With 19F396 Milling Vise, Features Allows Positioning in 1 Degrees Increments, Includes 11/16 in Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Extension, 36 In. L (EX25036)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87922CLB134115)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Drill Press Vise, Overall 21-1/2" L (467L96)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Cross Slide Vise, Overall 17-1/2" L (467M12)
- HARDIN Cast Metal Small Light Drill Press Vise for HD-985DS & Small Drill Stands (HD-985-VS)
- Palmgren Machining Vises