Shop All Locking Clamps
Palmgren
Super Duty/Copper Spindles, 0-12"
Mfr # 9629432
Zoro # G1653747
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 0-12"
- Throat Depth 6-7/8"
- Size 0-12"
- Material Steel
- Features Innovative Spring Tempered And Hardened Steel Frames Optimizes High Static Stress Loadings; Dropped Forged Sliding Clamping Arm for Added Strength and Durability; Anti-Splatter Copper Plated Spindles That Resist Wear While Impeding Rust; Replaceable Swivel Pads; One Clamp Accommodates A Wide Variety Of Sizes And Shapes Of Work Pieces; Lifetime Guarantee Against Breakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629432
- Zoro # G1653747
- UPC # 726896294322
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 6-7/8" |
Size | 0-12" |
Details
Max. Opening | 0-12" |
Material | Steel |
Features | Innovative Spring Tempered And Hardened Steel Frames Optimizes High Static Stress Loadings; Dropped Forged Sliding Clamping Arm for Added Strength and Durability; Anti-Splatter Copper Plated Spindles That Resist Wear While Impeding Rust; Replaceable Swivel Pads; One Clamp Accommodates A Wide Variety Of Sizes And Shapes Of Work Pieces; Lifetime Guarantee Against Breakage |
Number of Pieces | 1 |
Locking Clamp Product Grouping | L-Clamp |
Locking Mechanism | Threaded |
Item | Super Duty/Copper Spindles,0-12" |
Description
Super Duty/Copper Spindles,0-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- URREA Precision Milled Vise 2" 2 Ax (45202)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- BAND-IT Band-It 080-CP0899 36008 2X5-8 Center Punchclamp (080-CP0899)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- Palmgren Clamps