Shop All C Clamps
Palmgren
Super Duty Drop Forged C-Clamp w/2 8.5in
Mfr # 9629091
Zoro # G110070341
original price:
$308.99
37% off
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Body Material Extruded Steel
- Overall Width 10.6
- Overall Height 3.5
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 10.6 |
Overall Height | 3.5 |
Overall Length | 16.5 |
Details
Max. Opening | 8" |
Body Material | Extruded Steel |
Item | Super Duty Drop Forged C-Clamp w/2 8.5in |
Shop By | Hot Buys |
Weight | 29.7 |
Description
Super Duty Drop Forged C-Clamp w/2 8.5in
- •High strength dropped forged heat treated and tempered frame
- • Spindles are machined from a single piece of square cold drawn alloy steel, hardened and tempered
- • Each clamp comes with interchangeable full closing and non-full closing spindle to fit your specific application
- • Square spindle head for maximum torque to be used with wrenches or power tools
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- Palmgren Clamps