Shop All C Clamps
Palmgren
Super Duty Drop Forged C-Clamp w/2 4.5in
Mfr # 9629089
Zoro # G710070314
original price:
$145.99
39% off
new price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Body Material Drop Forged
- Overall Height 1.8
- Overall Width 7.5
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1.8 |
Overall Width | 7.5 |
Overall Length | 11.4 |
Details
Max. Opening | 4" |
Body Material | Drop Forged |
Item | Super Duty Drop Forged C-Clamp w/2 4.5in |
Shop By | Hot Buys |
Weight | 12.7 |
Description
Super Duty Drop Forged C-Clamp w/2 4.5in
- •High strength dropped forged heat treated and tempered frame
- • Spindles are machined from a single piece of square cold drawn alloy steel, hardened and tempered
- • Each clamp comes with interchangeable full closing and non-full closing spindle to fit your specific application
- • Square spindle head for maximum torque to be used with wrenches or power tools
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- GREENLEE Drill/Tap, M6 X 1.00 Pop (DTAPM6C)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/4" Driv (CMMT99292)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- POWERWELD 12" C-Clamp (412)
- Palmgren C Clamps