Shop All C Clamps
Palmgren
Super Duty Drop Forged C-Clamp w 10.5in
Mfr # 9629092
Zoro # G410070324
original price:
$424.99
37% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Body Material Drop Forged
- Overall Height 3.9
- Overall Width 11
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 3.9 |
Overall Width | 11 |
Overall Length | 18.9 |
Details
Max. Opening | 10" |
Body Material | Drop Forged |
Item | Super Duty Drop Forged C-Clamp w 10.5in |
Shop By | Hot Buys |
Weight | 40.5 |
Description
Super Duty Drop Forged C-Clamp w 10.5in
- •High strength dropped forged heat treated and tempered frame
- • Spindles are machined from a single piece of square cold drawn alloy steel, hardened and tempered
- • Each clamp comes with interchangeable full closing and non-full closing spindle to fit your specific application
- • Square spindle head for maximum torque to be used with wrenches or power tools
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- S.E.T. TOOLS Halligan w/30" Handle, Sledge, 8, w/Black (K-BB30-8)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 6 (DHS6000CT)
- ABC HAMMERS 2.5 lb. Head with 12" Steel Reinforced Rubber Handle (PRO212S)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- Palmgren C Clamps