Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 965079001
Zoro # G011579370
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Mfr. Model Number 9629744
- Compatible with Brand Palmgren
- Material Steel
- Includes Fasteners
- For Vise Jaw Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 965079001
- Zoro # G011579370
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 4 in |
Details
For Use with Mfr. Model Number | 9629744 |
Compatible with Brand | Palmgren |
Material | Steel |
Includes | Fasteners |
Item | Standard Jaw Plate Kit |
Compatible with Manufacturer Model Number | 9629744 |
Compatible Manufacturer Model Number | 9629744 |
For Use With Mfr. Model Number | 9629744 |
Compatible Manufacturer Part Number | 9629744 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 4 in, Material Steel, Compatible with Brand Palmgren, Compatible with Manufacturer Model Number 9629744, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Rubber-Nut Assortment Kit Includes: B832, Q1032, 10Sl, 1/4s D1420 (WNK-200N)
- KO-KEN Extension Bar 3/8 Square 75mm Z-series 3/8 Sq. Drive (3760Z-75)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330110)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629759)
- TE-CO Serrated End Clamp, 1-1/4 In, 5/8 In (30507)
- HHIP 3 in. Rotary Table Vise (3906-2213)
- Palmgren Vise and Clamp Parts