Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964849401
Zoro # G011579325
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use with Mfr. Model Number 9629755
- Compatible Manufacturer Model Number 9629755
- Compatible with Brand Palmgren
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 964849401
- Zoro # G011579325
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 1/2 in |
Details
Material | Steel |
For Use with Mfr. Model Number | 9629755 |
Compatible Manufacturer Model Number | 9629755 |
Compatible with Brand | Palmgren |
Includes | Fasteners |
Item | Standard Jaw Plate Kit |
Compatible with Manufacturer Model Number | 9629755 |
For Use With Mfr. Model Number | 9629755 |
Compatible Manufacturer Part Number | 9629755 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 5 1/2 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 61KD23, Compatible with Manufacturer Model Number 9629755, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Draw Stud, 1-1/8", Steel (DSBB-1-1/8)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4714N)
- KD TOOLS Torx Press Fit Bit Socket, 3/8" Drive, T40 (80451)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629759)
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises (21111)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- Palmgren Vise and Clamp Parts