Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964645601
Zoro # G011579332
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Mfr. Model Number 9629758
- Compatible Manufacturer Model Number 9629758
- Compatible with Manufacturer Model Number 9629758
- Compatible with Brand Palmgren
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 964645601
- Zoro # G011579332
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 8 1/2 in |
Details
For Use with Mfr. Model Number | 9629758 |
Compatible Manufacturer Model Number | 9629758 |
Compatible with Manufacturer Model Number | 9629758 |
Compatible with Brand | Palmgren |
Material | Steel |
Item | Standard Jaw Plate Kit |
Includes | Fasteners |
For Use With Mfr. Model Number | 9629758 |
Compatible Manufacturer Part Number | 9629758 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 8 1/2 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 61KD25, Compatible with Manufacturer Model Number 9629758, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- TOOLFLEX Blue Hooks for 21.5" or 37", PK3 (P01H-5)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- TE-CO Plain Clamp, 1 In, 4 In, 5/8 In (30402)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.101)
- Palmgren Vise and Clamp Parts