Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964641601
Zoro # G511579368
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number 9629748
- Includes Fasteners
- For Use with Mfr. Model Number 9629748
- Compatible Manufacturer Model Number 9629748
- Compatible with Brand Palmgren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 964641601
- Zoro # G511579368
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 8 in |
Details
Item | Standard Jaw Plate Kit |
Compatible with Manufacturer Model Number | 9629748 |
Includes | Fasteners |
For Use with Mfr. Model Number | 9629748 |
Compatible Manufacturer Model Number | 9629748 |
Compatible with Brand | Palmgren |
Material | Steel |
For Use With Mfr. Model Number | 9629748 |
Compatible Manufacturer Part Number | 9629748 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 8 in, Material Steel, Compatible with Brand Palmgren, Compatible with Manufacturer Model Number 9629748, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Insert, Diamond, 3, CPMT, 2 (6781290)
- WESTWARD 3.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN3)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- WILTON Serrated Jaw Inserts (10103S40)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- Palmgren Vise and Clamp Parts