Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964640501
Zoro # G911579364
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Mfr. Model Number 9629746
- Compatible Manufacturer Model Number 9629746
- Compatible with Brand Palmgren
- Material Steel
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 964640501
- Zoro # G911579364
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 6 in |
Details
For Use with Mfr. Model Number | 9629746 |
Item | Standard Jaw Plate Kit |
Compatible Manufacturer Model Number | 9629746 |
Compatible with Brand | Palmgren |
Material | Steel |
Includes | Fasteners |
Compatible with Manufacturer Model Number | 9629746 |
For Use With Mfr. Model Number | 9629746 |
Compatible Manufacturer Part Number | 9629746 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 6 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 19D153, Compatible with Manufacturer Model Number 9629746, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Micro, Economy (5SASL)
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30087)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- Palmgren Machine Tool Parts