Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 964639401
Zoro # G011579363
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number 9629745
- For Vise Jaw Width 5 in
- Material Steel
- For Use with Mfr. Model Number 9629745
- Compatible with Brand Palmgren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 964639401
- Zoro # G011579363
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 in |
Details
Compatible with Manufacturer Model Number | 9629745 |
Material | Steel |
For Use with Mfr. Model Number | 9629745 |
Compatible with Brand | Palmgren |
Includes | Fasteners |
Item | Standard Jaw Plate Kit |
Compatible Manufacturer Model Number | 9629745 |
For Use With Mfr. Model Number | 9629745 |
Compatible Manufacturer Part Number | 9629745 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 5 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 19D152, Compatible with Manufacturer Model Number 9629745, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- YG-1 TOOL CO Torx Screws (10) (J91551)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- GS TOOLING Positioning Keys Pair For 2 Modular Vises (382660)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- Palmgren Vise and Clamp Parts