Shop All Vise and Clamp Parts
Palmgren
Standard Jaw Plate Kit, Steel
Mfr # 963262800
Zoro # G211579361
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fasteners
- Compatible with Manufacturer Model Number 9629503
- Compatible with Brand Palmgren
- For Vise Jaw Width 5 1/4 in
- Compatible Manufacturer Model Number 9629503
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 963262800
- Zoro # G211579361
- Country of Origin China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 1/4 in |
Details
Includes | Fasteners |
Compatible with Manufacturer Model Number | 9629503 |
Item | Standard Jaw Plate Kit |
Compatible with Brand | Palmgren |
Compatible Manufacturer Model Number | 9629503 |
For Use with Mfr. Model Number | 9629503 |
Material | Steel |
For Use With Mfr. Model Number | 9629503 |
Compatible Manufacturer Part Number | 9629503 |
Description
Standard Jaw Plate Kit, Product Type Standard Jaw Plate Kit, For Vise Jaw Width 5 1/4 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 19D159, Compatible with Manufacturer Model Number 9629503, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wood Darby, Grip Handle, 3 Hole, 32" (CF253)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629760)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- PROSKIT Replacement Jaws for 902,117 Vise 1 Set (902-117-JAWS)
- Palmgren Machine Tool Parts