Shop All Spring Clamps
Palmgren
Spring Clamp 3in w/o Grip
Mfr # 64023
Zoro # G510105667
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1-1/4"
- Mounting Hole 19/64"
- Max Open Capacity (in.) 3"
- Holding Force (Holding Capacity) (Lbs) 78
- Reach (Jaw Depth) (in.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 64023
- Zoro # G510105667
- UPC # 726896640235
- Country of Origin United States
- Category Spring Clamps
Dimensions
Jaw Width | 1-1/4" |
Reach (Jaw Depth) (in.) | 3" |
Details
Item | Spring Clamp 3in w/o Grip |
Mounting Hole | 19/64" |
Max Open Capacity (in.) | 3" |
Holding Force (Holding Capacity) (Lbs) | 78 |
Description
Spring Clamp 3in w/o Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) (2006-9189)
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- PALMGREN Spring Clamp 3in w/Grip (64013)
- FASTCAP Fastcap FC 3 WAY CLAMP 3 Way Spring Clamp (FC 3 WAY CLAMP)
- HOLEX Spring Clamp Set, 4 Pc (860352 25SET)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- Palmgren Spring Clamps