Shop All Spring Clamps
Palmgren
Spring Clamp 3in w/Grip
Mfr # 64013
Zoro # G110105623
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 3.425"
- Length (In.) 9.5
- Jaw Width 1.405"
- Holding Force (Holding Capacity) (Lbs) 78
- Width (inches) 1.405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 64013
- Zoro # G110105623
- UPC # 726896640136
- Country of Origin United States
- Category Spring Clamps
Dimensions
Length (In.) | 9.5 |
Jaw Width | 1.405" |
Width (inches) | 1.405 |
Reach (Jaw Depth) (in.) | 3" |
Height (inches) | 6.5 |
Details
Item | Spring Clamps |
Max. Jaw Opening (In.) | 3.425" |
Holding Force (Holding Capacity) (Lbs) | 78 |
Max Open Capacity (in.) | 3" |
Description
Spring Clamp 3in w/Grip
- •3" Spring Clamp with Rubber tips
- • Made with high quality forged American steel
- • Manufactured in the USA
- • Up to 30% stronger than imports
- •Tang compression spring keeps the clamp jaws in alignment
- • Available in 4 sizes, with and without protective tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN TAPE MEASURE DUAL 2pc Combo Set (TL10903)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA87)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- IRWIN Spring Clamp, 1 In, Plastic Resin (58100)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- STEEL GRIP Steel Grip DR60527 22 Piece Spring Clamp Set (2402626)
- ARROW FASTENER Pony 2 Spring Clamp (3202-HT)
- Palmgren Spring Clamps