Shop All Spring Clamps
Palmgren
Spring Clamp 2in w/o Grip
Mfr # 64022
Zoro # G410105668
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 1"
- Holding Force (Holding Capacity) (Lbs) 81
- Mounting Hole 1/4"
- Max Open Capacity (in.) 2"
- Reach (Jaw Depth) (in.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 64022
- Zoro # G410105668
- UPC # 726896640228
- Country of Origin United States
- Category Spring Clamps
Dimensions
Jaw Width | 1" |
Reach (Jaw Depth) (in.) | 2" |
Details
Item | Spring Clamps |
Holding Force (Holding Capacity) (Lbs) | 81 |
Mounting Hole | 1/4" |
Max Open Capacity (in.) | 2" |
Description
Spring Clamp 2in w/o Grip
- •2" Spring Clamp without Rubber tips
- • Made with high quality forged American steel
- • Manufactured in the USA
- • Up to 30% stronger than imports
- • Tang compression spring keeps the clamp jaws in alignment
- • Available in 4 sizes, with and without protective tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/16" SAE Socket, 6 Points (KTI-21214)
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- PALMGREN Spring Clamp 3in w/Grip (64013)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- BESSEY Needle Nose Spring Clamp, 2 In (XCL2)
- DIXON Pinch-On Clamp, Tool Standard Jaw (1098)
- Palmgren Clamps