Shop All Spring Clamps
Palmgren
Spring Clamp 2in w/Grip
Mfr # 64012
Zoro # G710105627
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 1.930"
- Length (In.) 6.50"
- Jaw Width 1.130"
- Reach (Jaw Depth) (in.) 2"
- Holding Force (Holding Capacity) (Lbs) 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 64012
- Zoro # G710105627
- UPC # 726896640129
- Country of Origin United States
- Category Spring Clamps
Dimensions
Length (In.) | 6.50" |
Jaw Width | 1.130" |
Reach (Jaw Depth) (in.) | 2" |
Height (inches) | 3.75" |
Width (inches) | 1.130" |
Details
Item | Spring Clamps |
Max. Jaw Opening (In.) | 1.930" |
Holding Force (Holding Capacity) (Lbs) | 81 |
Max Open Capacity (in.) | 2" |
Description
Spring Clamp 2in w/Grip
- •2" Spring Clamp with Rubber tips
- • Made with high quality forged American steel
- • Manufactured in the USA
- • Up to 30% stronger than imports
- • Tang compression spring keeps the clamp jaws in alignment
- • Available in 4 sizes, with and without protective tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia. (GNH2-HEXF4-----)
- PERFORMANCE TOOL 32 oz. Hi-Viz Dead Blow Hammer (M7232)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-5/64)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- PALMGREN Spring Clamp 3in w/Grip (64013)
- COMPONENT HARDWARE ZP Steel Kick Plate Spring Clamp For 1-5 (A76-4460)
- IRWIN 3" Resin Spring Clamp (58300)
- IRWIN IRWIN SPRING CLMP MET/1"" (222601)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- Palmgren Clamps