Shop All Spring Clamps
Palmgren
Spring Clamp 1in w/o Grip
Mfr # 64021
Zoro # G110105630
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3/4"
- Holding Force (Holding Capacity) (Lbs) 98
- Max Open Capacity (in.) 1"
- Mounting Hole 1/4"
- Reach (Jaw Depth) (in.) 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 64021
- Zoro # G110105630
- UPC # 726896640211
- Country of Origin United States
- Category Spring Clamps
Dimensions
Jaw Width | 3/4" |
Reach (Jaw Depth) (in.) | 1-1/8" |
Details
Item | Spring Clamp 1in w/o Grip |
Holding Force (Holding Capacity) (Lbs) | 98 |
Max Open Capacity (in.) | 1" |
Mounting Hole | 1/4" |
Description
Spring Clamp 1in w/o Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204179)
- STAR TOOL SUPPLY 29 Pc. HSS Import Black Oxide Jobbers Drill Set (1450432)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- PALMGREN Spring Clamp 3in w/Grip (64013)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- PALMGREN Spring Clamp 2in w/Grip (64012)
- PALMGREN Spring Clamp 4in w/o Grip (64024)
- ARROW FASTENER Pony 2 Spring Clamp (3202-HT)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- IRWIN 3" Metal Spring Clamp (222803)
- Palmgren Spring Clamps