Shop All Straight Flute Taps
Palmgren
Shop-Tap Pneum Machine, 57" Reach, 400rpm
Mfr # 9680400
Zoro # G1653473
product price: $2,780.99
/ea
Free Shipping & Returns
$2,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680400
- Zoro # G1653473
- UPC # 726896804002
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Shop-Tap Pneum Machine,57 In. Reach,400rpm, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT SHINGLE REMOVER 54"" (2560)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural, Canvas, 11 Pockets (5003-18)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- YMW TAPS Hand Tap, HSS, TIN, D6 M11 x 1.5, Tap Material: High Speed Steel (TS011O6NEBA-TIN)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/4-20 Nc (99503)
- Palmgren Straight Flute Taps