Shop All Sanding Belts
This Product is Discontinued
Palmgren
Sanding Belt, 6" W, 78-3/4" L, 40 Grit (Discontinued)
Mfr # 9680232
Zoro # G1650238
This Product is Discontinued
Key Features
- Width 6"
- Length 78-3/4"
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680232
- Zoro # G1650238
- UPC # 726896802329
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 78-3/4" |
Details
Item | Abrasive Belt,6"x78-3/4",40 Grit |
Grit | 40 |
Description
Abrasive Belt,6 In.x78-3/4 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.