Shop All Milling and Drilling Accessories
Palmgren
Rotary Cross Slide Table, 8 In
Mfr # 9632803
Zoro # G4797974
product price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cross Slide
- Number of Pieces 1
- T-Slots 5/8"
- Capacity 8"
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9632803
- Zoro # G4797974
- UPC # 081834328034
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Dia. | 8 in |
Width (In.) | 8 dia. |
Height (In.) | 5-1/2 |
Length (In.) | 8 dia. |
Overall Height | 5 1/2 in |
T-Slot Width | 5/8 in |
Description
Rotary Table, Table Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM (CP7250E)
- WESTWARD 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR36)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- PALMGREN Heavy Duty Rotary Table, 6" (9634116)
- PALMGREN Rotary Indexing Table, 10 In, 3 7/8 In H (9634105)
- PALMGREN Heavy Duty Rotary Table, 16" (9634120)
- PALMGREN Milling Machine Vise, w/Swivel Base, 6" (9626603)
- PALMGREN Dual Cross Slide Table, 6 x 10 In (9636103)
- PALMGREN Milling Stop, 5 Axis (9680211)
- BIG HORN 4Pcs Mini Pocket Hole Jig System (Two Holes) (12602)
- Palmgren Milling and Drilling Accessories