Shop All Drill Presses
Palmgren
Radial Arm Drill Press, 5 Spd Floor Step
Mfr # 9680342
Zoro # G1653388
product price: $776.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- Number of Speeds 5
- Spindle Taper 2MT
- Spindle Travel 3 5/32 in
- Tilting Angle 45 Degrees
- Includes Chuck and Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680342
- Zoro # G1653388
- UPC # 726896803425
- Country of Origin China
- Category Drill Presses
Dimensions
Overall Length | 33 in |
Table Length | 10 3/8 in |
Table Slot Width | 1/2 in |
Table Width | 10 3/8 in |
Maximum Spindle-to-Table Height | 30 in |
Maximum Overall Height | 65 in |
Description
Radial Arm Drill Press,5 Spd Floor Step, Drill Press Type Floor Stand, Spindle Taper 2MT, Number of Speeds 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- URREA Air Hammer 2100 IPM (UP715)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Number of Flutes: 4 (23618)
- PALMGREN Bench Step Pulley DrillPress, 16Speed, 15" (9680157)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- PALMGREN Bench Model Drill Press, 15", 16 Speed (9680158)
- JPW INDUSTRIES J-2550 20 Floor Model Drill Press (354402)
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed (354022)
- Palmgren Power Drills