Shop All Straight Flute Taps
Palmgren
Quick-Tap, Pneum Machine, 43" Rch, 700rpm
Mfr # 9680421
Zoro # G1653360
product price: $2,500.99
/ea
Free Shipping & Returns
$2,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680421
- Zoro # G1653360
- UPC # 726896804217
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Quick-Tap,Pneum Machine,43 In. Rch,700rpm, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50846)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- GEDORE Open Ended Wrench, 90mm (894 90)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- IRWIN BOTTOM TAP 1/4""-20NC CD (1791137)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- Palmgren Straight Flute Taps