Shop All Machining Vises
Palmgren
Quick-Release Vise, 6 in Jaw Width
Mfr # 9612621
Zoro # G0463255
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 6 in
- Jaw Opening (In.) 6 in
- Throat Depth (In.) 1 7/8 in
- Overall Length (In.) 14-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9612621
- Zoro # G0463255
- UPC # 726896126210
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 1 7/8 in |
Overall Length (In.) | 14-1/2 |
Overall Height (In.) | 4-3/8 |
Details
Base | Stationary |
Jaw Opening (In.) | 6 in |
Bed/Base | Open |
Item | Machine Vise |
Jaw Plate | Step |
Type | Quick Release |
Features | Center of Base is Open for Holding Work Through Body of Vise, Quick-Action Mechanism for Repetitive Operations where the Workpiece Must be Secured and Released Rapidly |
Description
Machine Vise, Quick Release, Stationary Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 1 7/8 in, Overall Length (In.) 14-1/2, Overall Height (In.) 4-3/8, Jaw Plate Step, Bed/Base Open, Center of Base is Open for Holding Work Through Body of Vise, Quick-Action Mechanism for Repetitive Operations where the Workpiece Must be Secured and Released Rapidly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 10mm (80237)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 8 in. (9638978)
- HHIP 3" Super-Lock Vise For NC/CNC Machines (3900-0170)
- Palmgren Machining Vises