Shop All Straight Flute Taps
Palmgren
Production-Tap, 700rpm
Mfr # 9680411
Zoro # G1653257
product price: $2,754.99
/ea
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680411
- Zoro # G1653257
- UPC # 726896804118
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Production-Tap,700rpm, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1-1/8" Magnetic Drill Press (S28MAG)
- IDEAL 8 in Wire Stripper 9/16 in (45-164)
- HHIP M3 X 0.5 7 Piece Transfer Screw Set (3601-1003)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/32 (40588)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- IRWIN Tap Carded 8Mm-1.25Mm (8334)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- Palmgren Taps