Shop All Straight Flute Taps
Palmgren
Production-Tap, 300rpm
Mfr # 9680412
Zoro # G1653239
product price: $3,342.99
/ea
Free Shipping & Returns
$3,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680412
- Zoro # G1653239
- UPC # 726896804125
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Description
Production-Tap,300rpm, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8 X 6.1/4 SDS PLUS DURATIP DRILL 1720 (172F1246)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- SUPERCUT 95-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (440096)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- YMW TAPS Hand Tap, HSS, TIN, D6 M36 x 1.5 (TS036O6NEBA-TIN)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- Palmgren Straight Flute Taps