Shop All Straight Flute Taps
Palmgren
Pnuematic Hand Tapper, 150 rpm
Mfr # 9680451
Zoro # G1653281
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680451
- Zoro # G1653281
- UPC # 726896804514
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Pnuematic Hand Tapper,150 rpm, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY POINT SPD-017 Safety Point® Blade Dispenser, Black/Clear, 100 Blades/Case (KN141)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- KO-KEN Ratchet Handle 30 teeth 250mm Metal Handle 1/2 Sq. Drive (4750N)
- KRAFT TOOL Cement Finish Trowel, BS, 10x4", Pro-Form (CF725BPF)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M10 (9680525)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M12 (9680526)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- IRWIN Tap Carded 10X32Nf (8031)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- Palmgren Straight Flute Taps