Shop All Vise and Clamp Parts
Palmgren
Pipe Jaw Plate Kit, Steel
Mfr # 963262900
Zoro # G011994432
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number 9629503
- Compatible with Manufacturer Model Number 9629503
- For Use With Mfr. Model Number 9629503
- For Vise Jaw Width 1 in
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 963262900
- Zoro # G011994432
- Country of Origin China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 1 in |
Details
Compatible Manufacturer Model Number | 9629503 |
Compatible with Manufacturer Model Number | 9629503 |
For Use With Mfr. Model Number | 9629503 |
Includes | Fasteners |
Material | Steel |
Item | Pipe Jaw Plate Kit |
Compatible with Brand | Palmgren |
For Use with Mfr. Model Number | 9629503 |
Compatible Manufacturer Part Number | 9629503 |
Description
Pipe Jaw Plate Kit, Product Type Pipe Jaw Plate Kit, For Vise Jaw Width 1 in, Material Steel, Compatible with Brand Palmgren, Compatible with Grainger Part Number 19D159, Compatible with Manufacturer Model Number 9629503, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- PROTO Wobble Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759W)
- IMPERIAL Ratcheting Refrigeration Wrench, 5-3/8 in (127-CO)
- WESTWARD Hole Saw, Bi-Metal, 1-1/2 in. (29VU12)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629759)
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- KIPP Seal And Shim Washer Hygienic Usit®, D=8, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.081)
- Palmgren Machine Tool Parts