Shop All Machining Vises
Palmgren
Parallel, Set, 6 in.
Mfr # 9638976
Zoro # G9487116
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 0.335 in x 0.551 in, (2) 0.335 in x 0.630 in, (2) 0.335 in x 0.737 in, (2) 0.335 in x 0.945 in, (2) 0.335 in x 1.181 in, (2) 0.335 in x 1.260 in, (2) 0.335 in x 1.417 in, (2) 0.335 in x 1.575 in, (2) 0.335 in x 1.732 in, Storage Box
- Size 6 in
- Features Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground
- Number of Pieces 18
- For Use With Vises with 6 in Wide Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9638976
- Zoro # G9487116
- UPC # 726896389769
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Size | 6 in |
Details
Includes | (2) 0.335 in x 0.551 in, (2) 0.335 in x 0.630 in, (2) 0.335 in x 0.737 in, (2) 0.335 in x 0.945 in, (2) 0.335 in x 1.181 in, (2) 0.335 in x 1.260 in, (2) 0.335 in x 1.417 in, (2) 0.335 in x 1.575 in, (2) 0.335 in x 1.732 in, Storage Box |
Item | Vise Parallel Set |
Features | Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground |
Number of Pieces | 18 |
For Use With | Vises with 6 in Wide Jaws |
Type | Set |
Description
Vise Parallel Set, Set, 6 in, For Use With Vises with 6 in Wide Jaws, Features Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground, Number of Pieces 18, Includes (2) 0.335 in x 0.551 in, (2) 0.335 in x 0.630 in, (2) 0.335 in x 0.737 in, (2) 0.335 in x 0.945 in, (2) 0.335 in x 1.181 in, (2) 0.335 in x 1.260 in, (2) 0.335 in x 1.417 in, (2) 0.335 in x 1.575 in, (2) 0.335 in x 1.732 in, Storage Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- TEKTON 2 Inch Combination Wrench (WCB23050)
- DRILL AMERICA 27/64" Cobalt Jobber Length Drill Bit (DWDCO27/64)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- STM 212 x 2916 P250 Drill Press Vise (370226)
- Palmgren Machining Vises