Shop All Machining Vises
Palmgren
Parallel, Set, 18 pcs.
Mfr # 9638974
Zoro # G9487107
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vises with 4 in and 6 in Wide Jaws
- Features Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground
- Number of Pieces 18
- Includes Storage Box
- Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9638974
- Zoro # G9487107
- UPC # 726896389745
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Size | 4 in, 6 in |
Details
Item | Vise Parallel Set |
For Use With | Vises with 4 in and 6 in Wide Jaws |
Features | Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground |
Number of Pieces | 18 |
Includes | Storage Box |
Type | Set |
Description
Vise Parallel Set, Set, 4 in, 6 in, For Use With Vises with 4 in and 6 in Wide Jaws, Features Hardened from HTC 50 Degrees to HRC 55 Degrees , Precision Ground, Number of Pieces 18, Includes Storage Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- PROSKIT Economy UTP Stripper (200-042)
- MITUTOYO Rule, Steel (182-163)
- VAUGHAN 36 Inch Pry Crow Bar with Nail Puller and Curved Handle (050007)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- BIG HORN High Precision Unigrip Drill Press Vise 5 Inch (19288)
- Palmgren Machining Vises