Shop All Metal Forming Machines
Palmgren
Pan/Box Brake Attachment
Mfr # 9629611
Zoro # G1653220
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Compatible with Product Type Bench Vise
- Overall Length 12 1/2 in
- Includes Removable Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629611
- Zoro # G1653220
- UPC # 726896296111
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Overall Length | 12 1/2 in |
Details
Item | Pan/Box Brake Attachment |
Color | Gray |
Compatible with Product Type | Bench Vise |
Includes | Removable Fingers |
Description
Pan/Box Brake Attachment, Color Gray, Compatible with Product Type Bench Vise, Includes Removable Fingers, Overall Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14 Tpi (BM14)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- IRWIN Metal Cutting Snip, Straight/Curve, 11 3/4 in, Cold Formed High Carbon Steel Jaw (21304)
- TITAN 24" L Aluminum Aluminum Pipe Wrench 24" (21344)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- METALPRO Hydraulic Iron Worker Machine (MP4000FS)
- Palmgren Finishing Tools