Shop All Machining Vises
Palmgren
Milling Machine Vise, 6 In
Mfr # 9626608
Zoro # G4797886
original price:
$851.28
18% off
new price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 6 in
- Jaw Opening (In.) 8 3/4 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 19-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9626608
- Zoro # G4797886
- UPC # 081834266084
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 19-1/2 |
Overall Height (In.) | 4-5/8 |
Details
Base | Stationary |
Jaw Opening (In.) | 8 3/4 in |
Max. Travel | 8-3/4 |
Bed/Base | Hardened And Ground 70000 PSI Ductile Iron |
Jaw Plate | Hardened And Ground Tool Steel |
Jaw Deflection | Less Than 0.001 in |
Item | Machine Vise |
Features | Unique Dual Force Design Prevents Jaw Tilt1/2 Lb Downward Force for Every 1 Lb of Horizontal Forcefull 8 3/4 Inch Opening70,000 Psi Ductile Iron Castings |
Type | Milling |
Description
Machine Vise, Milling, Stationary Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 8 3/4 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 19-1/2, Overall Height (In.) 4-5/8, Max. Travel 8-3/4, Jaw Deflection Less Than 0.001 in, Jaw Plate Hardened And Ground Tool Steel, Bed/Base Hardened And Ground 70000 PSI Ductile Iron, Unique Dual Force Design Prevents Jaw Tilt1/2 Lb Downward Force for Every 1 Lb of Horizontal Forcefull 8 3/4 Inch Opening70,000 Psi Ductile Iron Castings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- GENERAL TOOLS 2 Lb. Telescoping Magnetic Pickup (383NX)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Parallel, Set, 6 in. (9638976)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- Palmgren Machining Vises