Shop All Tap Holders
Palmgren
Keyless Drill Chuck w/ Adapter, 5/16 In
Mfr # 9680515
Zoro # G3291714
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/16 in
- Overall Length 3.75 in
- Tooling Size 1
- Sleeve Dia. 1.26 in
- For Use With Air Powered Hand Tappers and Tapping Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680515
- Zoro # G3291714
- UPC # 081834805153
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 5/16 in |
Overall Length | 3.75 in |
Tooling Size | 1 |
Sleeve Dia. | 1.26 in |
Details
Item | Keyed Drill Chuck w/Adapter |
For Use With | Air Powered Hand Tappers and Tapping Arms |
Construction | Steel |
Product Type | Keyless Drill Chuck w/Adapter |
Description
Keyless Drill Chuck w/Adapter, Tap Size 5/16 in, Tooling Size 1, Overall Length 3.75 in, Sleeve Dia. 1.26 in, Construction Steel, For Use With Air Powered Hand Tappers and Tapping Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- ZORO SELECT Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8 (5TUR5)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (21236B9118GR)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- Palmgren Tap Holders