Shop All Vise and Clamp Parts
Palmgren
Jaw Cap Set, Copper
Mfr # 9629760
Zoro # G910866076
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Vise Jaw Width 5 in
- Compatible with Brand Palmgren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629760
- Zoro # G910866076
- UPC # 726896297606
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 in |
Details
Item | Jaw Cap Set |
Material | Copper |
Compatible with Brand | Palmgren |
Description
Jaw Cap Set, Product Type Jaw Cap Set, For Vise Jaw Width 5 in, Material Copper, Compatible with Brand Palmgren
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7143)
- PALMGREN Jaw Cap Set, Copper (9629759)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PALMGREN Jaw Cap Set, Copper (9629764)
- ECONOLINE Latch (411712)
- HHIP C0903B Shim (2100-0903)
- HHIP PM6 X 12 Screw (2100-0106)
- Palmgren Vise and Clamp Parts