Shop All Vise and Clamp Parts
Palmgren
Jaw Cap Set, Copper
Mfr # 9629759
Zoro # G510866117
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Vise Jaw Width 4 in
- Compatible with Brand Palmgren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629759
- Zoro # G510866117
- UPC # 726896297590
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 4 in |
Details
Material | Copper |
Item | Jaw Cap Set |
Compatible with Brand | Palmgren |
Description
Jaw Cap Set, Product Type Jaw Cap Set, For Vise Jaw Width 4 in, Material Copper, Compatible with Brand Palmgren
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (4912)
- PERFORMANCE TOOL 12-Pc Sae Ratcheting Wrench Set Wrench Set Rtch, W30641 (W30641)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PALMGREN Jaw Cap Set, Copper (9629764)
- PALMGREN Jaw Cap Set, Copper (9629762)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- H & H INDUSTRIAL PRODUCTS 5" Ultra Precision Toolmaker's Vise (3900-2015)
- Palmgren Vise and Clamp Parts