Shop All C Clamps
Palmgren
HD C-Clamp CU Spindle 6in
Mfr # 9629108
Zoro # G510073478
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Throat Depth 2-7/8"
- Body Material Drop Forged
- Clamp Style C-Clamps
- Diameter 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-7/8" |
Diameter | 13/16" |
Details
Max. Opening | 6" |
Body Material | Drop Forged |
Item | HD C-Clamp CU Spindle 6in |
Clamp Style | C-Clamps |
Capacity | 0"-6" |
Weight | 3.69 |
Description
HD C-Clamp CU Spindle 6in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Work Rest, Left and Right and Fixing Knob (TTALES004G)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- LENOX RECIP 9""6TPI XSHARP 5PK (121029W6R)
- CUSTOM LEATHERCRAFT HOLSTER CRDLS DRILL RHT (DRL91)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- Palmgren Clamps