Shop All C Clamps
Palmgren
HD C-Clamp CU Spindle 4in
Mfr # 9629107
Zoro # G410073462
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Throat Depth 2-1/8"
- Body Material Drop Forged
- Diameter 5/8"
- Clamp Style C-Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2-1/8" |
Diameter | 5/8" |
Details
Max. Opening | 4" |
Body Material | Drop Forged |
Item | HD C-Clamp CU Spindle 4in |
Clamp Style | C-Clamps |
Weight | 2.43 |
Capacity | 0"-4" |
Description
HD C-Clamp CU Spindle 4in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 22-pcs. (96031480)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- WESTWARD C-Clamp, Gray, 2-1/4 in Throat D. (806ET1)
- Palmgren Clamps