Shop All C Clamps
Palmgren
HD C-Clamp Blk Oxide 8in
Mfr # 9629099
Zoro # G310087835
product price: $79.09
/ea
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Throat Depth 3-7/8"
- Body Material Drop Forged
- Clamp Style C-Clamps
- Diameter 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3-7/8" |
Diameter | 15/16" |
Details
Max. Opening | 8" |
Body Material | Drop Forged |
Item | HD C-Clamp Blk Oxide 8in |
Clamp Style | C-Clamps |
Weight | 8.67 |
Capacity | 0"-8" |
Description
HD C-Clamp Blk Oxide 8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (70161)
- SUPERCUT 64-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade (301212)
- BESSEY 18 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-18)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- BESSEY 2 Drop Forged CClamp (CM20)
- Palmgren Clamps