Shop All C Clamps
Palmgren
HD C-Clamp Blk Oxide 6in
Mfr # 9629098
Zoro # G910087853
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Throat Depth 2-7/8"
- Body Material Drop Forged
- Clamp Style C-Clamps
- Diameter 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2-7/8" |
Diameter | 13/16" |
Details
Max. Opening | 6" |
Body Material | Drop Forged |
Item | HD C-Clamp Blk Oxide 6in |
Clamp Style | C-Clamps |
Capacity | 0"-6" |
Weight | 6.39 |
Description
HD C-Clamp Blk Oxide 6in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT Brushless 5-7/8" Metal Cutting S (XSC04Z)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + XL Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426,48-22-8429,48-22-8432)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- INSIZE Spring Divider, Steel, 0 to 8.27" Range (7260-200)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- Palmgren Clamps