Shop All C Clamps
Palmgren
HD C-Clamp Blk Oxide 4in
Mfr # 9629097
Zoro # G210087829
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Throat Depth 2-1/8"
- Body Material Drop Forged
- Diameter 5/8"
- Clamp Style C-Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-1/8" |
Diameter | 5/8" |
Details
Max. Opening | 4" |
Body Material | Drop Forged |
Item | HD C-Clamp Blk Oxide 4in |
Clamp Style | C-Clamps |
Weight | 2.43 |
Capacity | 0"-4" |
Description
HD C-Clamp Blk Oxide 4in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1160)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- MILWAUKEE TOOL Protective Boot (49-16-3062)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- TITAN AUTOMOTIVE 6 Heavy-Duty C-Clamp (51575)
- Palmgren Clamps