Shop All C Clamps
Palmgren
HD C-Clamp Blk Oxide 12in
Mfr # 9629106
Zoro # G110105616
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12"
- Throat Depth 5"
- Body Material Drop Forged
- Clamp Style C-Clamps
- Diameter 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5" |
Diameter | 1-1/8" |
Details
Max. Opening | 12" |
Body Material | Drop Forged |
Item | HD C-Clamp Blk Oxide 12in |
Clamp Style | C-Clamps |
Weight | 18.37 |
Capacity | 0"-12" |
Description
HD C-Clamp Blk Oxide 12in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 6-Piece Hook & Pick Set (CHP6-LP)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- RHINO Multi Pro Driver with Case (311002)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- Palmgren C Clamps