Shop All C Clamps
Palmgren
HD C-Clamp Blk Oxide 10in
Mfr # 9629105
Zoro # G610105635
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Throat Depth 4-7/8"
- Body Material Drop Forged
- Clamp Style C-Clamps
- Diameter 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 4-7/8" |
Diameter | 15/16" |
Details
Max. Opening | 10" |
Body Material | Drop Forged |
Item | HD C-Clamp Blk Oxide 10in |
Clamp Style | C-Clamps |
Weight | 12.13 |
Capacity | 0"-10" |
Description
HD C-Clamp Blk Oxide 10in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #55x12" HSS Aircraft Extension Drill Bit (DWDA/CX1255)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- WESTWARD C-Clamp, Gray, 2-1/4 in Throat D. (806ET1)
- Palmgren Clamps