Shop All Machining Vises
Palmgren
Handle, Speed, 6 in.
Mfr # 9625913
Zoro # G9487082
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dual Force Machine Vises
- Number of Pieces 1
- Type Speed
- Size 6 in
- Features Equally Spaced Handles for a Balanced Turn, Ergonomic Plastic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9625913
- Zoro # G9487082
- UPC # 726896259130
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Size | 6 in |
Overall Length | 11 in |
Overall Width | 11 in |
Overall Height | 3 in |
Details
For Use With | Dual Force Machine Vises |
Number of Pieces | 1 |
Type | Speed |
Item | Vise Handle |
Features | Equally Spaced Handles for a Balanced Turn, Ergonomic Plastic Grip |
Product Type | Speed Handle |
Compatible Manufacturer Model Number | 9625927, 9625928, 9625929, 9625930 |
Compatible Product Type | Machine Vises |
Description
Vise Handle, Speed, 6 in, For Use With Dual Force Machine Vises, Features Equally Spaced Handles for a Balanced Turn, Ergonomic Plastic Grip, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- HUSQVARNA Core Bit Quick Disconnect (543052878)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Drill Press Vise, Overall 21-1/2" L (467L96)
- PALMGREN Parallel, Set, 8 in. (9638978)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- TE-CO Parallel Set, 6 in., 10 Pieces (QPS6000)
- Palmgren Machining Vises