Shop All Cut-Off Wheels
This Product is Discontinued
Palmgren
Grinding Wheel, 120 Fine Grit, 8" (Discontinued)
Mfr # 9602042.00
Zoro # G1754739
This Product is Discontinued
Key Features
- Abrasive Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 8"
- Arbor Hole Size 5/8"
- Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9602042.00
- Zoro # G1754739
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 5/8" |
Diameter | 8" |
Arbor Size | 0 |
Connector Size | 0 |
Details
Abrasive Grit | 120 |
Abrasive Material | Aluminum Oxide |
Thickness | 1" |
Item | Grinding Wheel,120 Fine Grit,8" |
Description
Connector Size 0, Item Grinding Wheel,120 Fine Grit,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.