Shop All Drill Presses
Palmgren
Floor Step Drill Press, 3 Ph, 17", 16 Speed
Mfr # 9680178
Zoro # G5442580
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,470.99
Free 30-Day Returns
Key Features
- Number of Speeds 16
- Spindle Taper 2MT
- Table Slot Yes
- Table Slot Width 5/8 in
- Table Tilt 45 Degrees Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9680178
- Zoro # G5442580
- Country of Origin China
- Category Drill Presses
Dimensions
Table Slot Width | 5/8 in |
Overall Length | 28 in |
Maximum Spindle-to-Table Height | 16 1/2 in |
Table Length | 14 3/8 in |
Maximum Overall Height | 68 in |
Table Width | 14 3/8 in |
Details
Item | Floor Step Drill Press,3 Ph,17",16 Speed |
Number of Speeds | 16 |
Spindle Taper | 2MT |
Table Slot | Yes |
Table Tilt | 45 Degrees Left and Right |
Number of Spindle Speeds | 16 |
Table Shape | Square |
Drilling Capacity in Cast Iron | 5/8 in |
Maximum Spindle Speed | 3,476 RPM |
Power Source | Corded |
Drill Press Type | Floor Stand |
Speed Range | 138 to 3,476 RPM |
Minimum Spindle Speed | 138 RPM |
Current | 5 A |
Description
Floor Step Drill Press,3 Ph,17 In.,16 Speed, Drill Press Type Floor Stand, Spindle Taper 2MT, Number of Speeds 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- DRILL AMERICA 1-5/16"x3/4" HSS 4 Flute Single End End Mill (DWCF350A)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- PALMGREN Bench Step Pulley DrillPress, 16Speed, 15" (9680157)
- PALMGREN Bench Model Drill Press, 15", 16 Speed (9680158)
- UNIBOR Magnetic Metal Pillar Drill Press, /1 120v, 2 3/4 Max Dia. Cut, 4 DOC 1800W Electric Bench (E70)
- INTRADIN HK., LTD MM 10'Bench Drill Press (ZJ4113HA)
- Palmgren Power Drills