Shop All C Clamps
Palmgren
Extra Deep Throat/Copper Spindles, 0-10"
Mfr # 9629239
Zoro # G1651638
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Duty Rating Regular Duty
- Throat Depth 15-3/4"
- Body Material Steel
- Finish Nickel and Chrome Plated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 15-3/4" |
Details
Max. Opening | 10" |
Duty Rating | Regular Duty |
Body Material | Steel |
Finish | Nickel and Chrome Plated (Body) |
Clamping Pressure | 2400 lb. |
Item | C-Clamp |
Description
Extra Deep Throat/Copper Spindles,0-10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/32 in. RotaCut Hole Cutter (11114)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- GEDORE Universal Puller, 2-Arm Pattern, 520 x 400 (1.06/4-4)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN HD C-Clamp Blk Oxide 4in (9629097)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408SF)
- Palmgren C Clamps