Shop All Tapping Machines
Palmgren
Electric Tapping Arm, 2 in., 115V, 8.8A
Mfr # 9680426
Zoro # G9487265
product price: $6,370.99
/ea
Free Shipping & Returns
$6,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Phase 1
- Max. Tap Capacity Steel 9/16"
- Max. Tap Capacity Aluminum 11/16 in
- Reach 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680426
- Zoro # G9487265
- UPC # 726896804309
- Country of Origin Taiwan, Province of China
- Category Tapping Machines
Dimensions
Tool Holder Size | 2 in |
Details
Item | Tapping Arm |
Voltage | 115 V |
Phase | 1 |
Max. Tap Capacity Steel | 9/16" |
Max. Tap Capacity Aluminum | 11/16 in |
Reach | 59" |
Amps | 8.8 |
Tool Holder Type | Clutch |
Reversible | Yes |
No Load RPM | 0 to 400 |
Includes | Electric Motor, Parallel Arm, Reversing Electrical Controls |
Features | Electronic Speed Indicator, Gas Counter Springs for Weightless Operation, High Frequency Motor, Lubricated for Life Bearings At All Swivel Points |
Max. Arm Reach | 59 in |
Application | Tapping |
Current | 8.8 A |
Max. Tap Capacity Mild Steel | 9/16 in |
Max. Speed | 400 RPM |
Power Source | Electric |
Description
Tapping Arm, Max. Arm Reach 59 in, Max. Tap Capacity Aluminum 11/16 in, Max. Tap Capacity Mild Steel 9/16 in, Application Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- MILWAUKEE TOOL 1-1/8 in. SAE Ratcheting Combination Wrench (45-96-9236)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN15/64)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- BAILEIGH INDUSTRIAL Electric Tapping Arm, 220V, 0 to 300 rpm (ETM-32-1500)
- Palmgren Tapping Machines