Shop All C Clamps
Palmgren
Economy C-Clamp 6in
Mfr # 9629094
Zoro # G310080294
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Throat Depth 2-11/16"
- Body Material Cast Iron
- Clamp Style C-Clamps
- Diameter 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-11/16" |
Diameter | 9/16" |
Details
Max. Opening | 6" |
Body Material | Cast Iron |
Item | Economy C-Clamp 6in |
Clamp Style | C-Clamps |
Capacity | 0"-6" |
Description
Economy C-Clamp 6in
- •Tough cast iron frame
- • Steel screws with sliding cross-pin handle
- • Replaceable pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 16-1/2" (68-540G)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/4 in, 16 Pc (86018)
- EKLIND Eklind Tool 269-54930 3Mm X 9 Inch T-Handle Hex Key W-Cushion G (269-54930)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- Palmgren C Clamps