Shop All C Clamps
Palmgren
Economy C-Clamp 5in
Mfr # 9629093
Zoro # G810080299
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 5"
- Throat Depth 2-7/16"
- Body Material Cast Iron
- Clamp Style C-Clamps
- Diameter 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-7/16" |
Diameter | 9/16" |
Details
Max. Opening | 5" |
Body Material | Cast Iron |
Item | Economy C-Clamp 5in |
Clamp Style | C-Clamps |
Capacity | 0"-5" |
Description
Economy C-Clamp 5in
- •Tough cast iron frame
- • Steel screws with sliding cross-pin handle
- • Replaceable pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- Palmgren C Clamps