Shop All C Clamps
Palmgren
Economy C-Clamp 4in
Mfr # 9629096
Zoro # G710080320
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Throat Depth 2-1/8"
- Body Material Cast Iron
- Diameter 9/16"
- Clamp Style C-Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-1/8" |
Diameter | 9/16" |
Details
Max. Opening | 4" |
Body Material | Cast Iron |
Item | Economy C-Clamp 4in |
Clamp Style | C-Clamps |
Capacity | 0"-4" |
Weight | 1.23 |
Description
Economy C-Clamp 4in
- •Tough cast iron frame
- • Steel screws with sliding cross-pin handle
- • Replaceable pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-10M)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- VIM PRODUCTS Socket Rail Set, 3 Piece (VIMV423)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- Palmgren Clamps