Shop All C Clamps
Palmgren
Economy C-Clamp 3in
Mfr # 9629095
Zoro # G010080327
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3"
- Throat Depth 1-7/8"
- Body Material Cast Iron
- Clamp Style C-Clamps
- Diameter 7/16/2024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 1-7/8" |
Diameter | 7/16/2024 |
Details
Max. Opening | 3" |
Body Material | Cast Iron |
Item | Economy C-Clamp 3in |
Clamp Style | C-Clamps |
Weight | 0.84 |
Capacity | 0"-3" |
Description
Economy C-Clamp 3in
- •Tough cast iron frame
- • Steel screws with sliding cross-pin handle
- • Replaceable pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base (6X093)
- BOSCH 5/32In Black Oxide 6In Long Carded (BL2637)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 305 ft.-lb. (CP7731)
- KO-KEN Wobble-Fix Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4763/5)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- Palmgren C Clamps